Shop CHAMPION SPORTS

PLBB12R 9 in. Plastic Baseball, White - Set of 12

  • Mfr # PLBB12R
  • Zoro # G603680576

product price: 
$
28.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLBB12R
Zoro #
G603680576
UPC #
710858011577
Country of Origin
China

Description

Designed for safety and all around fun, these Champion Sports Plastic Baseballs are perfect for a multitude of uses. Play a safe game of baseball, paddle ball, catch or anything else you can think of! These white plastic balls are perfect for classes, playgrounds, and recreational use.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Plastic baseball
  • Set of 12
Specifications
  • Color: White
  • Diameter: 9"
  • Weight: 0.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.