This item is Discontinued.
This item is Discontinued.
Plyo Box Set, Steel, Black; Red (Discontinued)
Mfr #
PXBSET
Zoro #
G7119948
UPC # 710858020111
Country of Origin Taiwan, Province of China
Category Outdoor Lawn Games
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXBSET
- Zoro #
- G7119948
- UPC #
- 710858020111
- Country of Origin
- Taiwan, Province of China
Dimensions
- Box Width
- 22 in
- Box Length
- 22 in
- Box Height
- 6 in, 12 in, 18 in, 24 in, 30 in
- Platform Thickness
- 1 in
Details
- Item
- Plyo Box Set
- Color
- Black, Red
- Features
- Angled Legs for Stability, Slip-Resistant Rubber-Coated Pad
- Product Type
- Plyo Box Set
- Frame Material
- Steel
- Platform Material
- Steel
- Weight Capacity - Maximum
- 350 lb
Description
Plyo Box Set, Box Height 6 in, 12 in, 18 in, 24 in, 30 in, Box Length 22 in, Box Width 22 in, Color Black, Red, Frame Material Steel, Platform Material Steel, Platform Thickness 1 in, Product Type Plyo Box Set, Weight Capacity - Maximum 350 lb, Features Angled Legs for Stability, Slip-Resistant Rubber-Coated Pad, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.