Shop CHAMPION SPORTS
Create Account
RFMC 18 ft. Rhino Mens Lacrosse Crease
- Mfr # RFMC
- Zoro # G404118629
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFMC
- Zoro #
- G404118629
- UPC #
- 710858030745
- Country of Origin
- China
Description
The champion sports rhino flex men's crease follows u.S. Men's lacrosse standards for youth, h.S. , Club and college lacrosse practices.
Features- Durable nylon for all weather conditions
- Sets up in 30 seconds without hassle of measuring or painting
- Includes men's crease, weights and stakes
- Carrying bag
- Gender: Mens
- Size: 18'
- Weight: 9.22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.