Shop CHAMPION SPORTS

RS35 3.5 in. Rhino Skin Uncoated Foam Ball; Yellow

  • Mfr # RS35
  • Zoro # G503722369

product price: 
$
32.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS35
Zoro #
G503722369
UPC #
710858008232
Country of Origin
China

Description

Practice confidently with our high quality uncoated foam balls that offer a safe and unintimidating way to learn! This high-density oversize foam tennis ball is at home on any playground or court and features a special design that allows it to fly just like a real tennis ball.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 3.5" diameter
  • High-density foam core
Specifications
  • Color: Yellow
  • Diameter: 3.5"
  • Ball Weight: 26 g
  • Foam Density: 65 kg/m
  • Recommended Age: 10 years and up
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.