Shop CHAMPION SPORTS

RSFB25 2.5 lbs Rhino Skin Foam Bowling Ball; Royal Blue

  • Mfr # RSFB25
  • Zoro # G903985821

product price: 
$
78.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSFB25
Zoro #
G903985821
UPC #
710858025956
Country of Origin
China

Description

The Champion Sports Rhino Skin Ultra Foam Bowling Ball is designed for safety and durability. Made with our tough Rhino Skin coating, this 2.5lb foam bowling ball resists peeling, cracking, and moisture so you can be sure it will last! This bowling ball is designed with two sets of three-finger grips to accommodate different hand and finger sizes.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Resists peeling, cracking and moisture with low rebound qualities
  • Two sets of 3-finger hole patterns fits multiple hand and finger sizes
Specifications
  • Color: Royal Blue
  • Diameter: 8.5"
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.