RSTB10 10 in. Rhino Soft Eeze Volleyball; Multicolor

  • Mfr # RSTB10
  • Zoro # G003955328
product price: 
$
56.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSTB10
Zoro #
G003955328
UPC #
710858026960
Country of Origin
China

Description

Soft to the touch, the easy grip all-weather Champion Sports Soft-Eeze Tetherballs are safe for beginners. Made of durable Rhino Skin, these tetherballs are designed for indoor or outdoor play. We offer an oversized and standard size balls that are perfect for any age or ability!

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Soft to the touch
  • Easy to grip Rhino skin cover balls
  • Safe for beginners
  • Great for indoor or outdoor play
Specifications
  • Color: Multicolor
  • Diameter: 10"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews