Shop CHAMPION SPORTS

SB11 11 in. Syntex Cover Softball; Optic Yellow & Red

  • Mfr # SB11
  • Zoro # G203680181

product price: 
$
97.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB11
Zoro #
G203680181
UPC #
710858021187
Country of Origin
China

Description

The Champion Sports 11" Softball with durable optic yellow syntax cover is perfect for high visibility practice and training. This medium compression softball features red stitching with raised seams, and a .47 cork core.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Syntex cover
  • Medium compression
  • Raised seams
Specifications
  • Color: Optic Yellow & Red
  • Size: 11"
  • Cork Core: 0.47
  • Weight: 0.51 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.