SVMWNBL Practice Numbered Adult Scrimmage Vest; Royal Blue

  • Mfr # SVMWNBL
  • Zoro # G403884075
product price: 
$
93.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SVMWNBL
Zoro #
G403884075
UPC #
710858009864
Country of Origin
China

Description

The Champion Sports Adult Practice Scrimmage Vest with Numbers is made of 100% nylon micro mesh with a reinforced neck, armholes, and an elastic bottom. These scrimmage vests are numbered 1-12 and will help you identify your teammates during scrimmages and games!

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 100% Nylon micro mesh
  • Reinforced neck, armholes & elastic bottom
  • Numbered 1-12 front and back
Specifications
  • Color: Royal Blue
  • Dimension: 22" x 14" x 1"
  • Size: Adult
  • Weight: 0.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews