This item is Discontinued.

This item is Discontinued.
TB175 42 in. Stretch Training Band; Red (Discontinued)
Specifications
Details
- MFR #
- TB175
- Zoro #
- G103705885
- UPC #
- 710858018491
- Country of Origin
- China
Description
Adding a little resistance to your workout can help improve strength, flexibility, and overall fitness. These 42" Champion Sports Stretch Training Bands are long enough to apply to any of your fitness needs! We offer a variety of color-coded resistance levels to meet all your fitness needs.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Great for muscle, strength and flexibility training and stretching
- Size: 1.75" x 42"
- Level: Heavy
- Resistance per LBS: 50lbs-90lbs
- Color: Red
- Size: 42" x 2"
- Weight: 0.93 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.