Shop CHAMPION SPORTS
Create Account
ULC48 48 in. Replacement Ultra Lite Cover; Multicolor
- Mfr # ULC48
- Zoro # G104118059
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULC48
- Zoro #
- G104118059
- UPC #
- 710858026656
- Country of Origin
- China
Description
The Champion Sports Ultra-Lite Cage Ball Replacement Covers allow you to keep the balls you already own in great playing shape!
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- 100% nylon double stitched cover
- Ultra-lite replacement cover
- cloth hook and eye concealed zipper
- Color: Green, Royal Blue, Red and Yellow
- Diameter: 48"
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.