Shop CHANNELLOCK

Aviation Snip, Left, 10", Left, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade

  • Mfr # 610AL

  • Zoro # G0396492


product price: 
$
19.95
/ea

Key Features

Overall Length
9-3/4"
Number of Pieces
1
Material
Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade
Cutting Action
Left
Features
Designed for Durability and Comfort with High Tensile Steel Handles, Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
610AL
Zoro #
G0396492
UPC #
025582835710
Country of Origin
United States

Dimensions

Overall Length
9-3/4"

Details

Item
Aviation Snip,Left,10"
Number of Pieces
1
Material
Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade
Cutting Action
Left
Features
Designed for Durability and Comfort with High Tensile Steel Handles, Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer

Description

Aviation Snip,Left,10 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.