Shop CHANNELLOCK

2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle

  • Mfr # GS-1

  • Zoro # G0378025


product price: 
$
34.99
/ea

Key Features

Number of Pieces
2
Includes
420(R) 9.5 in Straight Jaw Tongue & Groove Pliers, 426 6.5 in Straight Jaw Tongue & Groove Pliers
Plier Material
Steel
Features
Laser-Hardened Teeth, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure
Overall Length
6 1/2 in, 9 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS-1
Zoro #
G0378025
UPC #
025582836533
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in, 9 1/2 in
Jaw Width
1/2 in
Jaw Length
7/8 in, 1 1/8 in
Jaw Thickness
1/2 in
Wire Rope Length
6 1/2 in, 9 1/2 in

Details

Item
Tongue and Groove Plier Set
Number of Pieces
2
Includes
420(R) 9.5 in Straight Jaw Tongue & Groove Pliers, 426 6.5 in Straight Jaw Tongue & Groove Pliers
Plier Material
Steel
Features
Laser-Hardened Teeth, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure
Handle Style
Dipped
Nonsparking
No
Plier Product Group
Plier Sets
Insulated
No
Handle Color
Blue
Number of Pliers
2
Jaw Bend
0 Degrees
Non-Sparking
No
Number of Jaw Positions
5
Grip Material
Plastic
Plier Types
Tongue & Groove
Tether Ready
No
Adjustment Mechanism
Self Adjusting
Jaw Texture
Serrated
Jaw Shape
Flat
For Use With
Bolts, Nuts
Maximum Jaw Opening
7/8 in, 1 1/2 in
Steel Type
High Carbon Steel
Grip Style
Standard Cushion

Description


The Tongue and Groove Plier Set is a versatile tool set designed for various industrial applications. It includes two pliers, one with an overall length of 6-1/2 inches and the other measuring 9-1/2 inches. The jaw width is 1/2 inch, with lengths of 7/8 inch and 1-1/8 inch respectively. These pliers feature self-adjusting mechanisms that allow for five different jaw positions.
Key attributes include serrated jaw texture for enhanced grip on bolts and nuts, maximum jaw openings of 7/8 inch and 1-1/2 inches, standard cushion grip style made from plastic material for comfortable use, laser-hardened teeth for superior performance, and a reliable Permalock(R) fastener to prevent nut and bolt failure.
Please note these pliers are not insulated or non-sparking but they are designed to be tether-ready if required in your workspace. Ideal for professionals seeking durable tools with adjustable features.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.