HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tongue and Groove Plier Set, Dipped, 3Pcs.

CHANNELLOCK| Zoro #: G1321503| Mfr #: GLS-3

$32.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Offset Head
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321503 Mfr #: GLS-3
Features: Offset HeadTether Capable: Standard Tool (Accessory Needed for Tethering)
Material: steelIncludes: 6-1/2", 9-1/2", 12-1/2" Griplock(R) Plier
Standards: ANSI B107.23Number of Pieces: 3
ESD Safe: NoHandle Color: Blue
Item: Tongue and Groove Plier SetHandle Type: Dipped
Spring Return: NoCountry of Origin (subject to change): United States

Description

Tongue and Groove Plier Set, Number of Pieces 3, ESD Safe No, Includes 6-1/2 In., 9-1/2 In., 12-1/2 In. Griplock(R) Plier, Standard Tool (Accessory Needed for Tethering), Spring Return No, Handle Type Dipped, Handle Color Blue, Material Steel, Features Offset Head, Standards ANSI B107.23

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews