Shop All Lawn & Garden Sprayers
Chapin
25 gal. 12V EZ Mount Dripless Sprayer, Polyethylene Tank, 15 ft. Hose Length
Mfr # 97500B
Zoro # G2044408
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 25 gal
- Tank Material Polyethylene
- Hose Length 15 ft.
- Fill Opening Size 5 in
- Max Sprayer Pressure 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 97500B
- Zoro # G2044408
- UPC # 023883975005
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Fill Opening Size | 5 in |
Width | 17 1/2 in |
Height | 17 1/2 in |
Length | 29 3/4 in |
Details
Sprayer Tank Capacity | 25 gal |
Tank Material | Polyethylene |
Max Sprayer Pressure | 60 psi |
Item | 12V EZ Mount Dripless Sprayer |
Includes | Ratchet Straps |
Nozzle Type | Conical / Brass |
Drain | 3/4 in Drain Bottom End |
Spray Distance Horizontal | 30 ft |
Pump | Diaphragm |
Flow Rate | 2.2 gpm |
Hose Material | Rubber |
Spray Distance Vertical | 26 ft |
Application | Fertilizers, Herbicides, Pesticides |
Description
Spot Sprayer, Tank Capacity 25 gal, Flow Rate 2.2 gpm, 60 psi PSI, Hose Length 15 ft, Hose Material Rubber, Spray Distance Vertical 26 ft, Spray Distance Horizontal 30 ft, 5 in Opening Size, Nozzle Type Conical / Brass, Diaphragm, Tank Material Polyethylene, Drain 3/4 in Drain Bottom End, Application Fertilizers, Herbicides, Pesticides, Includes Ratchet Straps, Length 29 3/4 in, Width 17 1/2 in, Height 17 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR MAXXAIR 40A20850 Installation Drill Fixture for Fanmate Vent Covers (40A20850)
- UNITED JUMBO CO LTD LHRP Shovel (190090UJ)
- FLEXON Pro Series 3/4 in. D X 100 ft. L Heavy Duty Contractor Grade Contractor Grade Hose Gray (CX34100ACE)
- MR HEATER 15FT PROPANE APPLIANCE EXT HOSE ASSEM (F271474)
- CHAPIN 4 gal. ProSeries Diaphragm Pump Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (64800)
- CHAPIN Chapin Work Lawn & Garden Spray-it Sprayer White 3 Gallon - 20030/2003 (133880)
- CHAPIN 3 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length (20003)
- CHAPIN 2 gal. Premier Pro XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21220XP)
- CHAPIN Chapin Work Promotional Sprayer White 1 Gallon - 20000 (23883200008)
- CHAPIN 1 Gal Poly Deck Spr (25010)
- FIMCO 25 gal. Economy Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-25-EC)
- Chapin Lawn & Garden Sprayers