Shop CHAPIN
See all product information
Create Account
Nozzle, Polyethylene, Adjustable Tip
Mfr # 6-6003
Zoro # G3011592
product price:Â
$
7.95
/ea
Key Features
Material
Polyethylene
For Use With
20000, 22350, 22360
Nozzle Type
Adjustable Tip
Product Type
Nozzle
Compatible Manufacturer Model Number
10000, 20000, 20010, 20020, 20030, 20075, 22350XP, 22360XP, 26010, 26020, 26030, 2608E, 2609E, 2610E, 2675E, 27010, 27020, 27030, 2802E, 2803E, 29001, 29002, 29003, 30600, 31410, 31420, 31430, 31440
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6-6003
- Zoro #
- G3011592
- UPC #
- 00685744790082
- Country of Origin
- United States
Details
- Item
- Nozzle
- Material
- Polyethylene
- For Use With
- 20000, 22350, 22360
- Nozzle Type
- Adjustable Tip
- Product Type
- Nozzle
- Compatible Manufacturer Model Number
- 10000, 20000, 20010, 20020, 20030, 20075, 22350XP, 22360XP, 26010, 26020, 26030, 2608E, 2609E, 2610E, 2675E, 27010, 27020, 27030, 2802E, 2803E, 29001, 29002, 29003, 30600, 31410, 31420, 31430, 31440
Description
Nozzle, Material Polyethylene, For Use With 20000, 22350, 22360
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.