Shop CHAPIN
Create Account
Proseries Backpack Sprayer, 9.2 Lb, 4 Gal, 20 0.5 in. Extension, 48 in. Hose
- Mfr # 139-61800
- Zoro # G824182422
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 139-61800
- Zoro #
- G824182422
- UPC #
- -
- Country of Origin
- China
Description
3 - stage filtration system. Ideal for home and garden, turf/landscape and pest control industries. Multiple nozzles included to distinguish spray pattern of volume of spray - up to 35 psi. Padded shoulder strap to accommodate a full backpack comfortably for hours. Piston pump. Pump handle can be attached to either side of unit for left. or right hand pumping. Shut - off with padded cushion grip, built - in filter and Viton seals. Wand clips onto base rail when not in use. Works well with fertilizers, fungicides, herbicides, pesticides and general watering. Features Extension Length - 20 0.5 in.. Operating Pressure - 35.0 psi.. Extension Type - Wand.. Hose Length - 48.0 in.. Color - White.. Pump Type - Piston.. Handle Type - Pump Handle.. Nozzle Type - Brass.. Body Material - Plastic.. Type - Backpack Sprayer.. Applicable Materials - Flowers, Lawns, Plants.. includes - Hose, Nozzles, Poly Wand, Tank.. Item Weight - 9.20 lbs.. Applications - Fertilizers, Fungicides, Herbicides, Watering..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.