Shop CHAR-BROIL
Create Account
8023684 Joes Rambler Charcoal Grill - Black
- Mfr # 8023684
- Zoro # G603713229
product price:Â
$
368.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8023684
- Zoro #
- G603713229
- UPC #
- 99143020884
- Country of Origin
- China
Description
The Oklahoma Joe's Rambler Tabletop Charcoal Grill is the perfect portable grill with its heavy-duty construction that ensures durability you can trust. The height-adjustable charcoal tray lets you grill with high heat or cook low and slow. It comes with a grate lifter that gives you easier access to the charcoal.
Specifications- Color: Black
- Assembly Required: Yes
- Nominal Width: 27 in.
- Grate/Surface Material: Cast Iron
- Nominal Depth: 20 in.
- Nominal Height: 22 in.
- Housing Material: Steel
- Total Cooking Area: 218 sq. in.
- Fuel Type: Charcoal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.