Performance Series 463351021 Gas Grill with Chef's Tray, 32, 000 Btu/hr BTU
- Mfr # 463348625
- Zoro # G125007936
product price:Â
$
706.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 463348625
- Zoro #
- G125007936
- UPC #
- 47362335104
- Country of Origin
- China
Description
Char-Broil Performance Gas Grill with Chef's Tray, Gas Type: Liquid Propane, Primary Cooking Surface Area: 425 sq-in, Secondary Cooking Surface Area: 130 sq-in, Cooking Surface Width: 2 ft 1/2 in, Cooking Surface Depth: 1 ft 5-3/32 in, BTU Rating: 32,000 Btu/hr, Number of Burners: 4, Grate Material: Cast Iron, Ignition Type: Electronic, Thermometer Included: Yes, Side Shelf Included: Yes, Wheel Size: 7 in, Temperature Rating: 900 deg F, Installation Type: Free-Standing, Body Material: Steel, Black/Silver, Dimensions: 3 ft 9-13/32 in H x 4 ft 2-5/16 in W x 1 ft 8-3/32 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.