Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chartpak Architect Triangular Scale, 12", White 235A

Architect Triangular Scale, 12", White (Discontinued)

  • Mfr # 235A
  • Zoro # G5415475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235A
Zoro #
G5415475
UPC #
014173154934
Country of Origin
Japan

Dimensions

Length (In.)
12"

Details

Item
Architect Triangular Scale,12",White
Material
Plastic
Measurement Type
Triangular Scale

Description

The color coded center groove easily identifies scale graduations. Measurements are precision-etched into a durable laminated plastic for accuracy. Comes in a protective case.


  • • The color coded center groove easily identifies scale graduations.
  • • Measurements are precision-etched into a durable laminated plastic for accuracy.
  • • Comes in a protective case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.