Shop All Arts & Crafts
Chartpak
Numbers, Vinyl, Helvetica, 3", Black, PK10
Mfr # 01170
Zoro # G4424117
product price: $5.19
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl
- Height 3"
- Features Numbers Only
- Weight 0.063 lbs
Product Information
- Brand Chartpak
- MFR # 01170
- Zoro # G4424117
- UPC # 014173119261
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Height | 3" |
Details
Description
Numbers,Vinyl,Helvetica,3",Black,Package Quantity10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0920 0-78 in. 0-198 cm Baseline Wall Growth Chart (12-0920)
- OKI DATA OKITONERC5100N/C5150N/C5200N/C5300DN/C5300N/C5400, C, DN, DTN, N, TNYELLOW (42127401)
- KLEIN TOOLS Embroidery Scissor, Fine Point. Curved Blade (G103C)
- BRADY BBP85 Printer Lean 5S with Brady Workstatin Software SFID Suite Kit (BBP85-LEAN-KIT)
- CHARTPAK Chart Tape, 1/8" x 324", Glossy, Black (BG1251)
- CHARTPAK Chart Tape, 1/8" x 324", Matte, Black (BG1251M)
- CHARTPAK Painting Stencil, Letters/Numbers, 4", PK35 (01565)
- CHARTPAK Painting Stencil, Letters/Numbers, 3", PK35 (01560)
- CRAYOLA Crayons, Cello Pack, 4, PK360 (520083)
- MARSH Rolmark Solvent Cleaner, 32 oz. (RMS-Q)
- CLI Artist Brushes, Camel Hair, Round, Size 1, 12/PK, Black (LEO73504)
- Chartpak