Shop All Cable Protectors
Checkers
Cable Protector, Hinged, 1 Channel, 3 ft.
Mfr # GD1X75-ST-O/B
Zoro # G8488426
Free Shipping & Returns
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Cables, Hoses
- Load Capacity 26,000 lb/Axle
- Number of Channels 1
- Color Black/Orange
Product Information
- Brand Checkers
- MFR # GD1X75-ST-O/B
- Zoro # G8488426
- UPC # 812958005743
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Channel Height | 3/4 in |
Length | 38 1/2 in |
Width | 11 in |
Cable Protection System Components Length | 36 in |
Channel Width | 2 1/4 in |
Height | 1 1/4 in |
Details
Description
Cable Protector Standard Ramps, Number of Channels 1, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 3/4 in, Channel Width 2 1/4 in, Load Capacity 26,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Orange, For Use With Cables, Hoses, Max. Cable Dia. 3/4 in, Height 1 1/4 in, Length 38 1/2 in, Width 11 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cush-A-Ring, Clamp Rubber for IP-2" (SPH-9)
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 8.23" x 4.12" x 1' (6-Pack), Light Gray (DRD44LG6)
- STEELMAN Mini Engine EAR Diagnostic Listen Device (97220)
- FUSETRON Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (BP/T-8)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (CP3X225-Y/O)
- CHECKERS Cable Protector, Hinged, 4 Channels, 3 ft. (BB4-300GM-B/Y)
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125ADAO/BLU)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- HELI-TUBE 1/2 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-50)
- Checkers Cable Protectors