Cable Protector, 1-1/4 in H, 38-1/2 in L, 12 in W, 2 Channel, Polyurethane, Black, Orange

  • Mfr # GD2X75-ST-O/B

  • Zoro # G5201761


product price:  $196.69
/ea
Free Shipping & Returns

Key Features

Height
1-1/4 in
Length
38-1/2 in
Load Capacity
26,000 lb/Axle
Number of Channels
2
Max. Cable Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GD2X75-ST-O/B
Zoro #
G5201761
UPC #
812958005798
Country of Origin
United States

Dimensions

Height
1-1/4 in
Length
38-1/2 in
Width
12 in
Max. Cable Dia.
3/4 in
Channel Width
1 1/2 in
Channel Height
3/4 in
Cable Protection System Components Length
36 in

Details

Item
Cable Protector
Load Capacity
26,000 lb/Axle
Number of Channels
2
Material
Polyurethane
Color
Black, Orange
For Use With
Cables, Hoses
Style
Hinged
Connection Style
Dog Bone
Texture
Serrated
ADA Compliant
No
Cable Feed Style
Lay In

Description

Cable Protector Standard Ramp, Number of Channels 2, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 3/4 in, Channel Width 1 1/2 in, Load Capacity 26,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Orange, For Use With Cables, Hoses, Max. Cable Dia. 3/4 in, Height 1 1/4 in, Length 38 1/2 in, Width 12 in, ADA Compliant No, Texture Serrated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.