Checkers
Cable Protector, Hinged, 3 Channels, 3 ft.
Mfr # GD3X75-ST-O/B
Zoro # G4437334
Free Shipping & Returns
$227.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cables, Hoses
- Material Polyurethane
- Load Capacity 34,000 lb/Axle
- Number of Channels 3
- Color Black/Orange
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 3-pol., 0, 14-0, 34mm² (7000-08371-0000000)
- SQUARE D Thermal Unit, 49.1 to 61.2A (CC81.5)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (4FRG1)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 2 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG20V04)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD5-10)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD2-10)
- CHECKERS Carpet Traction Kit, 5 Ft. L (CPCARPETKIT-5)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125ADAO/BLU)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Wood Grain (CSX-1.5-59-WG)
- Checkers Cable Protectors