
Hi-Viz Cable Protector, 5-1/8 in H, 35-3/4 in L, 42-1/8 in W, 2 Channel, Urethane, Black, Green
Mfr # YJ2-400-FLG/B
Zoro # G015508628
product price:Â $2,368.34
/eaKey Features
Height
5-1/8 in
Length
35-3/4 in
Width
42-1/8 in
Load Capacity
4,00,000 lb/Axle
Number of Channels
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
YJ2-400-FLG/B
Zoro #
G015508628
UPC #
812958002254
Country of Origin
United States
Dimensions
Height
5-1/8 in
Length
35-3/4 in
Width
42-1/8 in
Max. Cable Dia.
3-3/4 in
Channel Width
3 7/8 in
Details
Item
Hi-Viz Cable Protector
Load Capacity
4,00,000 lb/Axle
Number of Channels
2
Material
Urethane
Color
Black, Green
For Use With
2-Channel Extreme Heavy-Duty Cable Protector
Connection Style
Dog Bone
Style
Hinged
Description
HI-VIZ CABLE PROTECTOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.