12011 12 in. Select Long Nylon Turner Gray - pack of 3
- Mfr # 6153506
- Zoro # G203849441
product price:Â
$
34.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6153506
- Zoro #
- G203849441
- UPC #
- 85455120114
- Country of Origin
- China
Description
Features
- 12"
- Grey handle with black nylon working end
- Heat resistant to 450 degree F
- Dishwasher safe
- Dimension: 12.5" H x 3" W x 2.5" L
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.