Shop CHEF CRAFT
Create Account
21521 Stainless Steel Grapefruit Spoons- pack of 3
- Mfr # 6180988
- Zoro # G303910638
product price:Â
$
37.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6180988
- Zoro #
- G303910638
- UPC #
- 85455215216
- Country of Origin
- China
Description
The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.
Features- Specifically designed for eating grapefruit
- Pointed with serrated edges for procuring the fruit from the peel
- Stainless Steel Spoons measure 7 inches long and are dishwasher safe for easy clean-up
- Type: Spoon
- Material: Stainless Steel
- Color: Silver
- Number in Package: 2
- Dishwasher Safe: Yes
- Packaging Type: Pack
- Length: 9 in.
- Width: 3.25 in.
- Dimensions: 2" H x 3.5" W x 9" L
- Weight: 0.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.