This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J050-S
- Zoro #
- G301704253
- UPC #
- -
- Country of Origin
- El Salvador
Dimensions
- Length
- 15
- Depth
- 12
- Width
- White
- Overall Length
- 1
Details
- Color
- Chef-tex™ material
- Application
- Fashion Apparel
- Includes
- .88
Description
• Long Sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 white cloth knot buttons • White