This item is Discontinued.

This item is Discontinued.
Chef 24/7 Fresh 3/4 Sleeve jacket - Mint - XS (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J134MT-XS
- Zoro #
- G401704580
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 12
- Width
- Mint
- Overall Length
- 1
- Length
- 16
Details
- Color
- Chef-tex™ material
- Includes
- .79
- Application
- Fashion Apparel
Description
• Fresh 3/4 sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Mint with Black trim on collar and cuffs