Shop All Food Service Apparel
This Product is Discontinued
Chef Revival
Chef 24/7Adjustable Bib Apron - Burgundy (Discontinued)
Mfr # 612BAFH-BG
Zoro # G501704190
This Product is Discontinued
Key Features
- Color Poly/cotton
- Overall Length 1
- Includes .5
- Application Serving Apron
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 612BAFH-BG
- Zoro # G501704190
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 13 |
Width | Burgundy |
Depth | 5.5 |
Details
Color | Poly/cotton |
Includes | .5 |
Application | Serving Apron |
Description
• Bib Apron • 28" x 27" • 3 Pocket • Adjustable neckband • Poly/cotton • Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.