Shop All Food Service Apparel
Chef Revival
Chef 24/7®Front-of the-House Bib Apron - Red
Mfr # 602BAFH-RD
Zoro # G301704161
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blended twill fabric
- Length 13
- Application Serving Apron
- Width Red
- Includes .39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 602BAFH-RD
- Zoro # G301704161
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 13 |
Width | Red |
Overall Length | 1 |
Depth | 5.5 |
Details
Color | Blended twill fabric |
Application | Serving Apron |
Includes | .39 |
Description
• Front-of-the-House Bib Apron
• 27" x 25"
• 3-Compartment front pocket
• Blended twill fabric
• Red
• 27" x 25"
• 3-Compartment front pocket
• Blended twill fabric
• Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR FREEZER Washer For Rear Shellbearing For - Part# 012864 (12864)
- ALTERRA Real Milk Froth Powder, White, 72PK (MDKA122)
- STAR MANUFACTURING Phase Control (SP115339)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/9, 1.1qt TRANSPARENT, 6 7/8" X 4 1/4" X 4" (03021)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- FAME FABRICS Cook Shirt, White, C25, XL (81166)
- Chef Revival