This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H036BK
- Zoro #
- G201704322
- UPC #
- -
- Country of Origin
- El Salvador
Dimensions
- Length
- 15
- Depth
- 9
- Width
- Black
- Overall Length
- 1
Details
- Color
- Poly/Cotton
- Application
- Fashion Apparel
- Includes
- .19
Description
• Chef's Beret • Fits all, adjustable head strap • Poly/Cotton • Black