This item is Discontinued.

Chef Revival Chef's Trousers - Houndstooth P034HT-5X

This item is Discontinued.

Chef Revival

Chef's Trousers - Houndstooth (Discontinued)

Mfr # P034HT-5X
Zoro # G201704490
Country of Origin El Salvador
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P034HT-5X
Zoro #
G201704490
UPC #
-
Country of Origin
El Salvador

Dimensions

Depth
12
Length
15
Width
Houndstooth
Overall Length
1

Details

Color
Yarn-dyed EZ-Blend™ poly/cotton
Includes
1.34
Application
Fashion Apparel

Description

• Chef's Trouser • Yarn-dyed EZ-Blend poly/cotton • Zip fly with snap closure • Elastic waistband on back • Belt loops • 2 side and 2 rear pockets • Houndstooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.