This item is Discontinued.
This item is Discontinued.
Crew Jacket, Unisex, Black, Long Sleeve, M (Discontinued)
Mfr #
J061BK-M
Zoro #
G3583745
UPC # 758026211916
Country of Origin El Salvador
Category Food Service Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J061BK-M
- Zoro #
- G3583745
- UPC #
- 758026211916
- Country of Origin
- El Salvador
Dimensions
- Size
- M
- Sleeve Length
- Long Sleeve
Details
- Item
- Chef Coat
- Style
- Long Sleeve
- Color
- Black
- Buttons
- (8) Black Pearl
- Number of Pockets
- 1
- Fabric
- Poly-Cotton Blend
- Collar
- Mandarin
- Collar Style
- Mandarin
- Material
- Cotton/Polyester
- Gender
- Men's
- Fabric Blend
- 65% Polyester/35% Cotton
- Includes
- Thermometer Pocket
- Closure
- Button
Description
Chef Coat, Sleeve Length Long Sleeve, Size M, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Collar Style Mandarin, Color Black, Closure Button, Material Cotton/Polyester, Gender Men's, Includes Thermometer Pocket, Number of Pockets 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.