This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J017BK-L
- Zoro #
- G101704446
- UPC #
- -
- Country of Origin
- El Salvador
Dimensions
- Length
- 15
- Depth
- 12
- Overall Length
- 1
- Width
- Black
Details
- Color
- Chef-tex™ material
- Application
- Fashion Apparel
- Includes
- 1.03
Description
• Cuisinier Chef's Jacket • Long Sleeves • Sleeve thermometer and pen pocket • 12 Black cloth covered buttons • Chef-tex material • Traditional collar • Drop shoulder/yoke • Black