This item is Discontinued.

This item is Discontinued.
EZ-Fit Chef's pants Black/White Pinstripe - L (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P040WS-L
- Zoro #
- G201704230
- UPC #
- -
- Country of Origin
- El Salvador
Dimensions
- Depth
- 12
- Overall Length
- 1
- Length
- 15
- Width
- Black/White pinstripe
Details
- Color
- Yarn-Dyed EZ-Blend™ poly/cotton
- Application
- Fashion Apparel
- Includes
- 1.1
Description
• E-Z Fit Chef's pants • Yarn-Dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Black/White pinstripe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.