This item is Discontinued.

This item is Discontinued.
Knife & Steel Crew Short Sleeve Jacket - White - L (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J005-L
- Zoro #
- G301704376
- UPC #
- -
- Country of Origin
- El Salvador
Dimensions
- Width
- White
- Overall Length
- 1
- Depth
- 12
- Length
- 15
Details
- Color
- EZ-Blend™ material
- Includes
- .86
- Application
- Fashion Apparel
Description
• Crew Short-sleeve jacket
• Sleeve thermometer and pen pocket
• Drop shoulder/yoke
• 8 White Chef logo buttons
• EZ-Blend material
• White
• Sleeve thermometer and pen pocket
• Drop shoulder/yoke
• 8 White Chef logo buttons
• EZ-Blend material
• White