This item is Discontinued.

Chef Revival Performance Series Jacket - Pewter Grey - S J200GR-S

This item is Discontinued.

Chef Revival

Performance Series Jacket - Pewter Grey - S (Discontinued)

Mfr # J200GR-S
Zoro # G101704453
Country of Origin El Salvador
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J200GR-S
Zoro #
G101704453
UPC #
-
Country of Origin
El Salvador

Dimensions

Overall Length
1
Length
15
Depth
12
Width
Pewter Grey

Details

Color
Chef-tex™ material
Includes
.86
Application
Fashion Apparel

Description

• Performance Series jacket • Long-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Pewter Grey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.