Chef'sChoice Sharp-N-Hone Knife Sharpener, in Gray

  • Mfr # 0325000
  • Zoro # G124798255
product price: 
$
185.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0325000
Zoro #
G124798255
UPC #
087877003259
Country of Origin
United States

Description

The Chef’sChoice Professional Diamond Hone Sharp-N-Hone Sharpener Model 325 is a cost-effective alternative to sharpening services for small commercial kitchens, delicatessens and caterers. This professional two-stage Diamond Hone knife sharpener for 20-degree class knives incorporates the most advanced technology from Chef’sChoice to sharpen both straight edge and serrated knives. It creates a novel long-lasting edge of unprecedented sharpness in seconds. The unique 100% diamond-plated abrasive disks in Stage 1 remove the old edge and produce the first bevel in seconds. The revolutionary flexible abrasive disks in Stage 2 are made of a proprietary barber-strop-like polymer and sharpen serrated edges and polish straight edges to hair-splitting sharpness. A typical knife can be sharpened in 45 seconds and resharpened in just 15 seconds. This user-friendly sharpening system with built-in precision angle guides eliminates guesswork and produces consistently excellent edges every time. It safely sharpens the entire range of kitchen knives without ever detempering the blades. Kitchen staff can easily and quickly prep meals with knives that are not only sharp on demand, but with edges that last longer and are superior to common factory edges. With durable diamond abrasives on the Model 325, each sharpening costs just pennies! The benefits of substantial savings combined with the advanced technology of this sharpener and the convenience of "on site" and "on demand" usability make the Chef’sChoice Sharp-N-Hone a formidable alternative to outside sharpening services. The Chef’sChoice Sharp-N-Hone Model 325 is convenient, fast, precise and easy to use. It features a powerful motor, 2-stage sharpening system, cone-shaped 100% diamond sharpening disks and revolutionary stropping disks. Built-in elastomeric spring guides precisely direct the blade through the perfect angle eliminating all guesswork. A unique, double-beveled edge, more durable and longer lasting than factory edges can safely be achieved in less than one minute, anytime. The Model 325 is compact and will fit easily into any prep area. It is equipped with an easy-to-use cleaning system for the abrasive disks. Its small size, affordable price and self-clean feature make it an ideal choice for any lighter volume kitchen, caterer, convenience store or deli. Covered by the Chef'sChoice Three-Year Limited Warranty.

Ratings & reviews