This item is Discontinued.

This item is Discontinued.
Cherry Jd-0400Eu-2 B.Unlimited Aes Encrypted WirelessKeyboard/Mouse (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD-0400EU-2
- Zoro #
- G2567900
- UPC #
- -
- Country of Origin
- Unknown
- Scroller Type
- Scroll Wheel
- Pointing Device Type
- Mouse
- Movement Detection
- Infrared
- Pointing Device Wireless Operating Frequency
- 2.40 GHz
- Pointing Device Host Interface
- USB
- Ergonomic Fit
- Symmetrical
- Pointing Device Wireless Operating Distance
- 32.81 ft
- Pointing Device Connectivity Technology
- Wireless
- Keyboard/Keypad Wireless Operating Frequency
- 2.40 GHz
- Battery Chemistry
- Nickel Metal Hydride (NiMH)
- Movement Resolution (dpi)
- 2000
- Number of Batteries Supported
- 4
- Keyboard/Keypad Connectivity Technology
- Wireless
- Pointing Device Wireless Technology
- RF
- Keyboard/Keypad Host Interface
- USB
- Localization
- English (US)
- Keyboard/Keypad Wireless Technology
- RF
- Keyboard/Keypad Wireless Operating Distance
- 32.81 ft
- Keyboard/Keypad Type
- Keyboard
- Item
- Keyboard & Mouse
Dimensions
- Keyboard/Keypad Height
- 0.59"
- Pointing Device Depth
- 4.53"
- Battery Size Supported
- AA, AAA
- Keyboard/Keypad Depth
- 6.50"
- Pointing Device Width
- 2.36"
- Pointing Device Height
- 1.38"
- Keyboard/Keypad Width
- 18.11"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.