15.62 x 19.75 x 6.25 in. 24 Drawer Plastic Parts Organizer - Clear & Black
- Mfr # CH1640948
- Zoro # G604013007
product price:Â
$
82.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH1640948
- Zoro #
- G604013007
- UPC #
- 780997600437
- Country of Origin
- China
Description
Features
- Constructed of rugged plastic for added durability and strength
- Clear plastic bins for quick content identification
- Lightweight for ease of transport and setup in the shop or garage
- 24 drawers suitable for various hardware and tools
- Finish: Clear & Black
- Material: Plastic
- Size: 19.75"
- Dimension: 15.62" H x 19.75" W x 6.25" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.