7900Tdgsl 000 Toilet Seat With Whisper Close Hinge Sta-Tite Duraguard Elongated White
- Mfr # CH644155
- Zoro # G503874839
product price:Â
$
87.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH644155
- Zoro #
- G503874839
- UPC #
- 661541249930
- Country of Origin
- China
Description
This closed front with cover seat is ideal for any commercial application. Made from durable plastic, the seat resists chips, wears and stains. This slow closing seat prevents slamming and pinched fingers. The STA-TITE Commercial Fastening SystemTM cuts installation time by one third and prevents toilet seat loosening. DuraGuard Antimicrobial has properties built in to protect the seat from the growth of micro-organisms.
Features- Whisper-Close hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers
- STA-TITE Commercial Fastening SystemTM reduces installation time and eliminates callbacks for loose seats
- DuraGuard antimicrobial with properties built in to protect the seat from the growth of micro-organisms. DuraGuard Antimicrobial does Not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
- Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
- Non-corrosive 300 series stainless steel posts and pintles
- Color-matched bumpers and hinges
- Fits all manufacturers' elongated bowls
- Made in the USA (Sheboygan Falls, WI)
- Made with environmentally friendly materials and processes
- Color: White
- Material: Plastic
- Seat Style: Closed Front
- Seat Type: Plastic
- Shape: Elongated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.