This item is Discontinued.

Cheungs Cheung FY-1782B 7 in.Metal Square Jar Planter; Tall FY-1782B

This item is Discontinued.

Cheungs

Cheung FY-1782B 7 in.Metal Square Jar Planter; Tall (Discontinued)

Mfr # FY-1782B
Zoro # G503761160
UPC # 785853033770
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FY-1782B
Zoro #
G503761160
UPC #
785853033770
Country of Origin
China

Description

Features
  • Metal square jar planter with a beautiful design at the top and tapered towards the base is perfect for any setting
  • These planters stand firmly on strong legs, use them for your favorite potted plants, or even to hold topiary indoors, these planters will prove to be a favorite part of your decor
  • This planter made of metal with burnished detail will add detail to your home
Specifications
  • Color: Brown
  • Size: 7"
  • Material: Metal
  • Dimension: 7" H x 6.5" W x 6.5" L
  • Weight: 3 lbs

Ratings & reviews