This item is Discontinued.

This item is Discontinued.
Cheung's FY-0551 7 inch Cabbage Decorative Planter on Stand (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FY-0551
- Zoro #
- G203760555
- UPC #
- -
- Country of Origin
- China
Description
Cheung's is a family owned and operated comapny for decades, with a great product line of mirrors, metal wall art, lamps, accessories, clocks, baskets, planters, table pieces and accent furniture, their mission remains to creatine superb quality and design at a great value.
Dimensions.
Width 7 inches.
Length 7 inches.
Height 7 3⁄4 inches.
Cabbage press.
Materials: Metal.
Dimensions.