This item is Discontinued.

Cheungs Cheungs UW-9099-06DSMK 6 in. Dark Smoke Willow Planter UW-9099-06DSMK

This item is Discontinued.

Cheungs

Cheungs UW-9099-06DSMK 6 in. Dark Smoke Willow Planter (Discontinued)

Mfr # UW-9099-06DSMK
Zoro # G603760513
UPC # 785853017558
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UW-9099-06DSMK
Zoro #
G603760513
UPC #
785853017558
Country of Origin
China

Description

A truly timeless addition to any space, baskets have provided warm and traditional touch to homes everywhere. Perfect for a variety of decorative and functional uses, baskets take the prideful place as a generational and multi-faceted piece. This basket in particular features a rounded shape with side handles and interior fabric liner. Let its dependable design and finish provide a unique look to your home.

Specifications
  • Size: 6 in.
  • Dimension: 8 x 8 x 8 in.
  • Weight: 2 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.