This item is Discontinued.

Chic Home Chic Home BCS15808-BIB-US 9 Piece Butchart Gardens Comforter Set; Blue - Queen Size BCS15808-BIB-US

This item is Discontinued.

Chic Home

Chic Home BCS15808-BIB-US 9 Piece Butchart Gardens Comforter Set; Blue - Queen Size (Discontinued)

Mfr # BCS15808-BIB-US
Zoro # G003680589
UPC # 843145179640
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCS15808-BIB-US
Zoro #
G003680589
UPC #
843145179640
Country of Origin
China

Description

Refresh your bedroom with the stunning Brookfield Garden comforter set from Chic Home. This beautiful comforter features a large scale floral print on the face and a solid navy color backing. Every Brookfield Garden comforter is made with luxuriously soft microfiber fabric for a great night sleep with less tossing and turning. A four piece sheet set (1 fitted sheet, 1 flat sheet and 2 pillowcases), design coordinated pillow shams and some artsy deco pillows complete the look. The Brookfield Garden comforter is perfectly suited for both modern and contemporary bedroom decors.

Features
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
  • Built to last with premium fabrics and expert stitching
  • Large scale floral pattern print bed in a bag, sheet set, decorative pillows, shams included
  • 9 Piece
Fabric & Design
  • Silky soft brushed microfiber cotton-feel material
  • Fashion forward large scale disperse floral print with a solid navy color backing
Set Includes
  • 1 Piece Comforter (90" x 92")
  • 2 Piece Pillow Shams (20" x 26" + 2")
  • 1 Piece Decorative Pillow (18" x 18")
  • 1 Piece Decorative Pillow (12" x 18")
  • 1 Piece Flat Sheet (90" x 102" + 4")
  • 1 Piece Fitted Sheet (60" x 80" + 12")
  • 2 Piece Pillowcases (20" x 30")
Care Instructions
  • Dry clean preferred
  • Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Collection: Butchart Gardens
  • Color: Blue
  • Material: Luxuriously Brushed Microfiber Fabric, Hypoallergenic Synthetic Down Alternative Filling
  • Size: Queen
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews