This item is Discontinued.

This item is Discontinued.
Chic Home BSS09449-US Queen Size Geometric Pattern Hinda Sheet Set; Green - 6 Piece (Discontinued)
Mfr #
BSS09449-US
Zoro #
G803907381
UPC # 843145183746
Country of Origin China
Category Sheets and Pillow Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSS09449-US
- Zoro #
- G803907381
- UPC #
- 843145183746
- Country of Origin
- China
Description
This contemporary super soft brushed microfiber deep pocket sheet set features a color contrasting geometric diamond pattern print. Design and color coordinated pillowcases are included to complete the look. This set is just what you need to redecorate your master, guest or even your dorm suite. Coordinate with other luxury Chic Home bedding products for a complete bedding decor makeover.
Features- Silky soft brushed microfiber cotton-feel material
- Fashion forward geometric diamond pattern print technique
- Luxuriously soft feel for a great night sleep with less tossing and turning
- Built to last with premium fabrics and expert stitching
- 6 Piece
- 1pc Printed Fitted Sheet (60 x 80 + 12)
- 1pc Printed Flat Sheet (90"x 102"+ 4")
- 4pc Printed Pillowcases (21"x 27 + 3")
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
- Add 2 tennis balls to the dryer to speed up drying and add fluffiness
- Color: Green
- Materials: Luxuriously brushed microfiber fabric
- Size: Queen
- Design: Geometric Pattern
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.