This item is Discontinued.

This item is Discontinued.
Chic Home BSS09616-US Queen Size Geometric Leaf Pattern Red Maple Sheet Set; Blue - 6 Piece (Discontinued)
Mfr #
BSS09616-US
Zoro #
G703908105
UPC # 843145183890
Country of Origin China
Category Sheets and Pillow Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSS09616-US
- Zoro #
- G703908105
- UPC #
- 843145183890
- Country of Origin
- China
Description
This contemporary super soft brushed microfiber deep pocket sheet set features a two-tone geometric leaf pattern print. Design and color coordinated pillowcases are included to complete the look. This set is just what you need to redecorate your master, guest or even your dorm suite. Coordinate with other luxury Chic Home bedding products for a complete bedding decor makeover.
Features- Silky soft brushed microfiber cotton-feel material
- Fashion forward geometric leaf pattern print technique
- Luxuriously soft feel for a great night sleep with less tossing and turning
- Built to last with premium fabrics and expert stitching
- 6 Piece
- 1pc Printed Fitted Sheet (60 x 80 + 12)
- 1pc Printed Flat Sheet (90"x 102"+ 4")
- 4pc Printed Pillowcases (21"x 27 + 3")
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
- Add 2 tennis balls to the dryer to speed up drying and add fluffiness
- Color: Blue
- Materials: Luxuriously brushed microfiber fabric
- Size: Queen
- Design: Geometric Leaf Pattern
- Weight: 3 lbs