This item is Discontinued.

This item is Discontinued.
Chic Home FAC2812-US Tatiana Velvet Accent Chair Brass Finished Polished Metal Frame; Black (Discontinued)
Mfr #
FAC2812-US
Zoro #
G903680603
UPC # 618194765270
Country of Origin China
Category Accent Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAC2812-US
- Zoro #
- G903680603
- UPC #
- 618194765270
- Country of Origin
- China
Description
A streamlined accent chair, Tatiana sits beautifully in any transitional, modern or contemporary design scheme due its clean, sculpted lines. Tufted in sumptuous velvet, this comfortable and elegant seating is great to use anywhere. Use in living, den, office and bedroom spaces for a cool, swanky look.
Features- Premium quality lacquer finished eco-friendly MDF and brushed nickel stainless steel X frame
- Clean lines and softness create a look that fits a traditional or contemporary interior decor
- Luxurious plush multi density cushions to relax in comfort and style
- Place two together to create a conversation area
- Built to last with premium fabrics, materials, and expert craftsmanship
- 1 Tatiana Accent Club Chair
- Color: Black
- Dimension: 32" H x 30" W x 25" L
- Materials: Shiny velvet fabric upholstery, multi density foam seating, stainless steel frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.