This item is Discontinued.

Chic Home Chic Home FAC9106-US Modern Contemporary Danu Accent Chair; Blue - 34.4 x 25.2 x 24.4 in. FAC9106-US

This item is Discontinued.

Chic Home

Chic Home FAC9106-US Modern Contemporary Danu Accent Chair; Blue - 34.4 x 25.2 x 24.4 in. (Discontinued)

Mfr # FAC9106-US
Zoro # G403986397
UPC # 618194794973
Country of Origin China
Category Accent Chairs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FAC9106-US
Zoro #
G403986397
UPC #
618194794973
Country of Origin
China

Description

This accent chair makes a bold, modern statement.Clean, architectural linesarecreated bya substantial, sculptural gold plated solid metal base. Resting atop the base is a curved, clean-line, velvet upholstered, swoop arm seat. High design meets comfortable function. In this case, a chair is truly a piece of art.

Features
  • Premium quality velvet upholstery
  • Elegant swoop arm design
  • Clean, sleek lines create a look that fits a contemporary or urban setting
  • Luxurious plush multi density cushions to relax in comfort and style
  • Place two together to create a conversation area
  • Built to last with premium fabrics, materials, and expert craftsmanship
Includes
  • 1 Accent Chair
Care Instruction
  • Spot clean only
Specifications
  • Color: Blue
  • Materials: Velvet fabric upholstery, multi density foam seating, solid metal base
  • Design: Modern Contemporary
  • Dimension: 34.4" H x 25.2" W x 24.4" L
  • Weight: 30.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.