This item is Discontinued.

Chic Home Chic Home FAC9499-US Fulvio Accent Side Chair with Sleek Stylish Faux Fur Upholstered Armless Design Acrylic Legs; Modern Contemporary; White FAC9499-US

This item is Discontinued.

Chic Home

Chic Home FAC9499-US Fulvio Accent Side Chair with Sleek Stylish Faux Fur Upholstered Armless Design Acrylic Legs; Modern Contemporary; White (Discontinued)

Mfr # FAC9499-US
Zoro # G303985629
UPC # 304629800615
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FAC9499-US
Zoro #
G303985629
UPC #
304629800615
Country of Origin
China
Style
Accent Chair

Description

The Fulvio accent chair makes a bold, fashionable statement. Clean architectural lines are created by sleek acrylic legs. Resting a top the legs is a plush and stylish faux fur seat. With the Fulvio, high design meets comfortable function. Perfectly suited for living room, den and lounge spaces.

The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Features
  • Luxurious plush multi density cushions to relax in comfort and style
  • Place two together to create a conversation area
  • Built to last with premium fabrics, materials, and expert craftsmanship
Includes:
  • 1 Fulvio Accent Chair
Care Instructions:
  • Spot clean only
Fabric & Design:
  • Premium quality faux fur upholstery
  • Clean, sleek lines create a look that fits a contemporary or urban setting
Specifications
  • Color: White
  • Materials: Faux Fur upholstery, Acrylic legs
  • Width: 25"
  • Depth: 32"
  • Height: 33"
  • Weight: 37.84 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.